Clamps Electrical Enclosure, 24 in H, 6 in D, 12 in W, 12, 13, Steel

  • Mfr # 1418AR6

  • Zoro # G116282625


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Color
Gray
Nominal Width
12 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418AR6
Zoro #
G116282625
UPC #
623980363301
Country of Origin
Canada

Dimensions

Nominal Width
12 in
Overall Height
24 in
Nominal Height
24 in
Nominal Depth
6 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Width
12 in
Panel Width
9 in
Panel Height
21 in
Overall Depth
6 in

Details

Mounting
Wall
Color
Gray
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
IP Rating
IP54
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13
Includes
Removable Inner Panel
Cover Style
Solid
Closure Method
Clamps
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.