Clamps Electrical Enclosure, 24 in H, 8 in D, 16 in W, 12, 13, Steel
Mfr # 1418H8
Zoro # G016282954
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1418H8
Zoro #
G016282954
UPC #
623980367101
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Nominal Height
24 in
Nominal Depth
8 in
Overall Height
24 in
Cover Material Thickness
14 ga
Overall Width
16 in
Overall Depth
8 in
Panel Width
13 in
Body Material Thickness
14 ga
Panel Height
21 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.