Clamps Electrical Enclosure, 24 in H, 8 in D, 30 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4KR8

  • Zoro # G716282971


product price:  $995.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4KR8
Zoro #
G716282971
UPC #
623980381107
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
24 in
Nominal Depth
8 in
Overall Height
24 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Width
30 in
Overall Depth
8 in
Panel Width
27 in
Panel Height
21 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
IP Rating
IP66
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.