45 mm H, 30 mm D, 50 mm W, Aluminium AlSi12 10 PK
Mfr # 0573200000
Zoro # G914840683
product price:Â $259.99
/pk 10, $26.00/ea
Free Shipping & Returns
Key Features
Nominal Width
50 mm
Nominal Height
45 mm
Nominal Depth
30 mm
Enclosure Material
Aluminium AlSi12
Finish
Untreated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0573200000
Zoro #
G914840683
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
50 mm
Nominal Height
45 mm
Nominal Depth
30 mm
Details
Enclosure Material
Aluminium AlSi12
Finish
Untreated
Description
Klippon K aluminium empty enclosure, Empty enclosure, Aluminium enclosure, Height: 45 mm, Width: 50 mm, Depth: 30 mm, Material: Aluminium AlSi12, untreated, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.