Shop HAMMOND

Clamps Electrical Enclosure, 30 in H, 16 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # 1418N4S16K16

  • Zoro # G316282852


product price:  $3,415.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1418N4S16K16
Zoro #
G316282852
UPC #
623980149134
Country of Origin
Canada

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
16 in
Overall Height
30 in
Panel Width
21 in
Panel Height
27 in
Cover Material Thickness
14 ga
Overall Depth
16 in
Body Material Thickness
14 ga
Overall Width
24 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
Includes
Removable Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
IP Rating
IP66
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.