Clamps Electrical Enclosure, 30 in H, 24 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418K24

  • Zoro # G816282956


product price:  $1,327.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Closure Method
Clamps
Cover Closure Type
Hinged
Includes
Removable Inner Panel
NEMA Enclosure Rating
12, 13
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418K24
Zoro #
G816282956
UPC #
623980368306
Country of Origin
Canada

Dimensions

Nominal Width
24 in
Overall Height
30 in
Nominal Height
30 in
Nominal Depth
24 in
Body Material Thickness
14 ga
Overall Depth
24 in
Panel Height
27 in
Overall Width
24 in
Cover Material Thickness
14 ga
Panel Width
21 in

Details

Closure Method
Clamps
Cover Closure Type
Hinged
Includes
Removable Inner Panel
NEMA Enclosure Rating
12, 13
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
IP Rating
IP54
Color
Gray
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Mounting
Wall
Cover Style
Solid
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.