Clamps Electrical Enclosure, 30 in H, 8 in D, 30 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4KK8

  • Zoro # G516282980


product price:  $1,170.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Cover Style
Solid
Nominal Height
30 in
Nominal Depth
8 in
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4KK8
Zoro #
G516282980
UPC #
623980381008
Country of Origin
Canada

Dimensions

Nominal Height
30 in
Nominal Depth
8 in
Overall Height
30 in
Nominal Width
30 in
Panel Width
27 in
Body Material Thickness
14 ga
Overall Width
30 in
Cover Material Thickness
14 ga
Panel Height
27 in
Overall Depth
8 in

Details

IP Rating
IP66
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Color
Gray
Mounting
Wall
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Item
Electrical Enclosure
Enclosure Material
Steel
Closure Method
Clamps
Product Type
Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.