Clamps Electrical Enclosure, 30 in H, 8 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418KK8

  • Zoro # G216283010


product price:  $1,088.99
/ea
Free Shipping & Returns

Key Features

Finish
ANSI 61 Powder Coated
IP Rating
IP54
Cover Closure Type
Hinged
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418KK8
Zoro #
G216283010
UPC #
623980367408
Country of Origin
Canada

Dimensions

Nominal Height
30 in
Nominal Width
30 in
Nominal Depth
8 in
Overall Height
30 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Width
27 in
Overall Depth
8 in
Panel Height
27 in
Overall Width
30 in

Details

Finish
ANSI 61 Powder Coated
IP Rating
IP54
Cover Closure Type
Hinged
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Includes
Removable Inner Panel
Color
Gray
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Mounting
Wall
Cover Style
Solid
Enclosure Material
Steel
Item
Electrical Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.