5.118 inch H, 3.543 inch D, 6.693 inch W, Aluminium AlSi12
Mfr # 9529210000
Zoro # G914791183
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6.693 inch
Nominal Height
5.118 inch
Nominal Depth
3.543 inch
Enclosure Material
Aluminium AlSi12
Color
Silver grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9529210000
Zoro #
G914791183
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
6.693 inch
Nominal Height
5.118 inch
Nominal Depth
3.543 inch
Details
Enclosure Material
Aluminium AlSi12
Color
Silver grey
Finish
Powder-coated, textured
Description
Klippon K aluminium empty enclosure, Empty enclosure, Aluminium enclosure, Height: 130 mm, Width: 170 mm, Depth: 90 mm, Material: Aluminium AlSi12, Powder-coated, textured, Silver grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.