Clamps Electrical Enclosure, 36 in H, 16 in D, 30 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4M16
Zoro # G316282951
product price:Â $1,249.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4M16
Zoro #
G316282951
UPC #
623980381800
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
Overall Height
36 in
Overall Depth
16 in
Panel Height
33 in
Panel Width
27 in
Body Material Thickness
14 ga
Overall Width
30 in
Cover Material Thickness
14 ga
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
IP Rating
IP66
Includes
Removable Inner Panel
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.