Clamps Electrical Enclosure, 36 in H, 8 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # 1418N4SSM8

  • Zoro # G416282837


product price:  $2,938.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1418N4SSM8
Zoro #
G416282837
UPC #
623980386102
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
Overall Height
36 in
Cover Material Thickness
14 ga
Panel Height
33 in
Overall Depth
8 in
Body Material Thickness
14 ga
Overall Width
30 in
Panel Width
27 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
Includes
Removable Inner Panel
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.