Electrical Enclosures
- Mfr # NSYCCOTH230VID
- Zoro # G124146469
product price:Â
$
143.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
3.35 in
Mounting Style
Screw On
Temperature Setpoint - Maximum
80 Degrees C
Operating Voltage
200 to 240V
Overall Depth
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYCCOTH230VID
- Zoro #
- G124146469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3.35 in
- Overall Depth
- 1.7 in
- Overall Width
- 2.2 in
Details
- Item
- Electrical Enclosures
- Mounting Style
- Screw On
- Temperature Setpoint - Maximum
- 80 Degrees C
- Operating Voltage
- 200 to 240V
- Temperature Scale
- Celsius
- Color
- Light Gray
- Temperature Setpoint - Minimum
- -40 Degrees C
- Housing Material
- Polycarbonate
- Wire Color
- Light Gray
Description
Electrical Enclosures, Color Light Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.