Clamps Electrical Enclosure, 4 in H, 3 in D, 4 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # 1414N4SSA
Zoro # G716282728
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
3 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1414N4SSA
Zoro #
G716282728
UPC #
623980295213
Country of Origin
Canada
Dimensions
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
3 in
Overall Height
4 in
Overall Width
4 in
Overall Depth
3 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Closure Method
Clamps
Cover Closure Type
Clamp On
Color
Silver
Finish
Smooth Brushed
Cover Style
Solid
Includes
Removable Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12 and 13., IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12 and 13., UL File #E65324
IP Rating
IP66
Product Type
Junction Box
Environment - MERCH
Washdown and Corrosion Resistant
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.