Clamps Electrical Enclosure, 42 in H, 8 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418O8

  • Zoro # G316282845


product price:  $1,130.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Wall
Closure Method
Clamps
Nominal Width
30 in
Nominal Depth
8 in
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418O8
Zoro #
G316282845
UPC #
623980369808
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Depth
8 in
Nominal Height
42 in
Overall Height
42 in
Body Material Thickness
14 ga
Overall Width
30 in
Panel Width
27 in
Panel Height
39 in
Overall Depth
8 in
Cover Material Thickness
14 ga

Details

Mounting
Wall
Item
Electrical Enclosure
Closure Method
Clamps
IP Rating
IP54
NEMA Enclosure Rating
12, 13
Color
Gray
Enclosure Material
Steel
Includes
Removable Inner Panel
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.