This item is Discontinued.

No Product Image Available

Clamps Electrical Enclosure, 48 in H, 8 in D, 36 in W, 12, 13, 3R, 4, Steel (Discontinued)

  • Mfr # 1418N4S8
  • Zoro # G216282839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1418N4S8
Zoro #
G216282839
UPC #
623980382302
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
8 in
Overall Height
48 in
Overall Width
36 in
Overall Depth
8 in
Body Material Thickness
14 ga
Panel Width
33 in
Cover Material Thickness
14 ga
Panel Height
45 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
IP Rating
IP66
Environment - MERCH
Washdown
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products