Clamps Electrical Enclosure, 60 in H, 12 in D, 36 in W, 12, 13, 4, 4X, Aluminum
Mfr # 1418N4ALT12
Zoro # G616282996
product price:Â $3,218.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 4, 13, 4X
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4ALT12
Zoro #
G616282996
UPC #
623980384108
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
Overall Height
60 in
Overall Depth
12 in
Panel Width
33 in
Overall Width
36 in
Panel Height
57 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 4X
Enclosure Material
Aluminum
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Unfinished
Cover Style
Solid
IP Rating
IP66
Includes
Removable Steel Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
Product Type
Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.