Shop HAMMOND
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clamps Electrical Enclosures, 72.06 in H, 24.06 in D, 37.06 in W, NEMA 4, Steel
- Mfr # 1418N4Y24
- Zoro # G010889258
product price:Â
$
3,730.99
/ea
Key Features
Nominal Width
37.06 in
Nominal Height
72.06 in
Nominal Depth
24.06 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1418N4Y24
- Zoro #
- G010889258
- UPC #
- 62398050523
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Freestanding
- Cover Style
- Solid
- Standards
- UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 3; IEC 60529, IP66
- Application
Dimensions
- Nominal Width
- 37.06 in
- Nominal Height
- 72.06 in
- Nominal Depth
- 24.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.