Clamps Electrical Enclosure, 60 in H, 12 in D, 36 in W, 12, 13, Steel
Mfr # 1418T12
Zoro # G216282570
product price:Â $1,743.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418T12
Zoro #
G216282570
UPC #
623980371603
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
Overall Height
60 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Overall Width
36 in
Overall Depth
12 in
Panel Height
57 in
Panel Width
33 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Includes
Removable Inner Panel
IP Rating
IP54
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.