Clamps Electrical Enclosure, 8 in H, 6 in D, 6 in W, 12, 13, 3R, 4, Steel

  • Mfr # HJ866HLP

  • Zoro # G416282356


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 13, 3R, 4
Color
Gray
Closure Method
Clamps
Cover Style
Solid
Nominal Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ866HLP
Zoro #
G416282356
UPC #
623980879079
Country of Origin
Canada

Dimensions

Nominal Depth
6 in
Overall Height
8 in
Nominal Width
6 in
Nominal Height
8 in
Overall Depth
6 in
Cover Material Thickness
14 ga
Overall Width
6 in
Panel Height
6.75 in
Panel Width
4.88 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Color
Gray
Closure Method
Clamps
Cover Style
Solid
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Finish
ANSI 61 Powder Coated
IP Rating
IP66
Enclosure Material
Steel
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Compatible Panel Model Number
14R0705

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.