2602320000, Weidmuller, TOP CASE ELEC

  • Mfr # 2602320000

  • Zoro # G315192244


product price:  $3,075.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
18.307 inch
Nominal Height
10.039 inch
Nominal Depth
13.858 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2602320000
Zoro #
G315192244
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
18.307 inch
Nominal Height
10.039 inch
Nominal Depth
13.858 inch

Description

Tool case with contents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.