
Clamps Electrical Enclosures, 42 in H, 12 in D, 31.38 in W, NEMA 4, Steel
Mfr # 1447SN4H12
Zoro # G210889072
product price:Â $1,454.99
/eaKey Features
Nominal Width
31.38 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1447SN4H12
Zoro #
G210889072
UPC #
62398042211
Country of Origin
Canada
Dimensions
Nominal Width
31.38 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Type 3R, 4; CSA Type 3R, 4; Complies with NEMA Type 3R, 4, 12 IEC 60529, IP66; NEMA Type 3R, 4, 12; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Includes
Inner Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.