Console Turret 24 in., 16 x 24 x 5 Steel/Gray

  • Mfr # 1472-24T

  • Zoro # G010891039


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating on the outside and on the inside; Removable inner panels are finished in white powder coating.
Base Console Construction
Formed 14 gauge steel; Smooth, continuously welded seams, without knockouts, cutouts or holes; Sloped front instrument panel is continuously hinged on the front (bottom) edge and secured with captive panel screws, threaded into sealed wells; Front instrument panel may be removed by pulling the hinge pin; Flush doors are secured with a three point latch and operated with a key locking automotive type handle; Two door model has overlapping front doors, with three point latch on right door; Oil resistant gaskets are permanently secured; Includes a removable inner panel formed from 12 gauge steel, mounted to the back of the enclosure interior; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided.
Standards
UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65
Turret Construction
Formed and welded from 14 gauge steel; Sloping instrument panel and vertical rear access are completely removable; Captive panel screws fasten into sealed wells.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1472-24T
Zoro #
G010891039
UPC #
62398042790
Country of Origin
Canada

Dimensions

Size
24 in x 5 in x 16 in (H x W x D)

Details

Item
Enclosure
Material
Steel
Finish
Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating on the outside and on the inside; Removable inner panels are finished in white powder coating.
Base Console Construction
Formed 14 gauge steel; Smooth, continuously welded seams, without knockouts, cutouts or holes; Sloped front instrument panel is continuously hinged on the front (bottom) edge and secured with captive panel screws, threaded into sealed wells; Front instrument panel may be removed by pulling the hinge pin; Flush doors are secured with a three point latch and operated with a key locking automotive type handle; Two door model has overlapping front doors, with three point latch on right door; Oil resistant gaskets are permanently secured; Includes a removable inner panel formed from 12 gauge steel, mounted to the back of the enclosure interior; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided.
Standards
UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65
Turret Construction
Formed and welded from 14 gauge steel; Sloping instrument panel and vertical rear access are completely removable; Captive panel screws fasten into sealed wells.
Additional Description
N12 CONSOLE CBNT 34LBS
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Heavy-duty construction provides protection from dirt, dust, oil and water; Sloping front control and instrument panels provide an ideal surface for mounting operator controls or instrumentation; Interior mounting is provided for with a removable inner panel located on the rear of the basic console.
Writing Surface Construction
Formed and welded from 14 gauge steel; Fastens to the front of the console with screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.