
Consolet Panel, 30-1/2 in. H x 20 in. W x 3/4 in. L, Steel
Mfr # 2CWCP24
Zoro # G610891033
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Dimension
30-1/2 in. H x 20 in. W x 3/4 in. L
Height
30-1/2 in
Width
20 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CWCP24
Zoro #
G610891033
UPC #
62398099095
Country of Origin
Canada
Dimensions
Dimension
30-1/2 in. H x 20 in. W x 3/4 in. L
Height
30-1/2 in
Width
20 in
Size
30.5 in x 20 in x 0.75 in (H x W x D)
Length
3/4 in
Details
Item
Consolet Panel
Material
Steel
Color
White
Features
12 gauge steel panels; Available in 4 widths; Mounts onto panel mounting studs in consolet; Finished in white.
Additional Description
Consolet Panel - Fits 24" Consolet - Steel/Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.