Zoro Homepage

Double Bit key 3mm pin

  • Mfr # PMKEY

  • Zoro # G210893697


product price: $19.49
/ea

Key Features

Dimension
3-1/2 in. H x 1.97 in. W x 0.55 in. L
Height
3-1/2 in
Width
1.97 in
Size
3.5 in x 1.97 in x 0.55 in (H x W x D)
Features
Standard door hardware is an escutcheon plate with double bit insert; A variety of other inserts (and matching keys) available as alternatives.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMKEY
Zoro #
G210893697
UPC #
62398044442
Country of Origin
Spain

Dimensions

Dimension
3-1/2 in. H x 1.97 in. W x 0.55 in. L
Height
3-1/2 in
Width
1.97 in
Size
3.5 in x 1.97 in x 0.55 in (H x W x D)
Length
0.55 in

Details

Item
Double Bit Key
Features
Standard door hardware is an escutcheon plate with double bit insert; A variety of other inserts (and matching keys) available as alternatives.
Additional Description
Double Bit Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.