Electrical Enclosure
- Mfr # 1418AR6LP
- Zoro # G124152477
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
24 in
Nominal Depth
6 in
Overall Width
12 in
Color
Gray
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418AR6LP
- Zoro #
- G124152477
- UPC #
- 623980351971
- Country of Origin
- Canada
Dimensions
- Nominal Height
- 24 in
- Nominal Depth
- 6 in
- Overall Width
- 12 in
- Overall Height
- 24 in
- Body Material Thickness
- 14 ga
- Panel Height
- 21 in
- Panel Width
- 9 in
- Cover Material Thickness
- 14 ga
- Nominal Width
- 12 in
- Overall Depth
- 6 in
- Usable Opening Depth
- 6 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.