Electrical Enclosure
- Mfr # 1418T8LP
- Zoro # G724151634
product price:Â
$
1,654.99
/ea
Key Features
Nominal Depth
8 in
Includes Knockouts
Knockouts Not Included
Color
Gray
Enclosure Material
Steel
Compatible Panel Model Number
18G5733, 18P5733
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418T8LP
- Zoro #
- G724151634
- UPC #
- 623980354026
- Country of Origin
- Canada
Dimensions
- Nominal Depth
- 8 in
- Nominal Width
- 36 in
- Overall Width
- 36 in
- Panel Width
- 33 in
- Overall Height
- 60 in
- Overall Depth
- 8 in
- Nominal Height
- 60 in
- Panel Height
- 57 in
- Cover Material Thickness
- 14 ga
- Body Material Thickness
- 14 ga
- Usable Opening Depth
- 8 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.