Electrical Enclosure
- Mfr # 1418J8LP
- Zoro # G324152345
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Finish
ANSI 61 Powder
Cover Style
Solid
Cover Closure Type
Hinged
Nominal Depth
8 in
Compatible Panel Model Number
18G2121, 18P2121
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418J8LP
- Zoro #
- G324152345
- UPC #
- 623980366630
- Country of Origin
- Canada
Dimensions
- Nominal Depth
- 8 in
- Panel Width
- 21 in
- Panel Height
- 21 in
- Nominal Height
- 24 in
- Overall Height
- 24 in
- Overall Depth
- 8 in
- Body Material Thickness
- 14 ga
- Cover Material Thickness
- 14 ga
- Overall Width
- 24 in
- Nominal Width
- 24 in
- Usable Opening Depth
- 8 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.