Electrical Enclosure
- Mfr # 1418K12LP
- Zoro # G224151646
product price:Â
$
927.99
/ea
Free Shipping & Returns
Key Features
Panel Width
21 in
Nominal Width
24 in
Overall Width
24 in
Panel Height
27 in
Includes
Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418K12LP
- Zoro #
- G224151646
- UPC #
- 623980352435
- Country of Origin
- Canada
Dimensions
- Panel Width
- 21 in
- Nominal Width
- 24 in
- Overall Width
- 24 in
- Panel Height
- 27 in
- Overall Depth
- 12 in
- Nominal Height
- 30 in
- Nominal Depth
- 12 in
- Body Material Thickness
- 14 ga
- Cover Material Thickness
- 14 ga
- Overall Height
- 30 in
- Usable Opening Depth
- 12 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.