Shop HAMMOND
See all product information
Create Account
Electrical Enclosure
- Mfr # 1418O12LP
- Zoro # G224152445
product price:Â
$
1,290.99
/ea
Free Shipping & Returns
Key Features
Finish
ANSI 61 Powder
Overall Width
30 in
Body Material Thickness
14 ga
Cover Style
Solid
Nominal Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418O12LP
- Zoro #
- G224152445
- UPC #
- 623980353821
- Country of Origin
- Canada
Dimensions
- Overall Width
- 30 in
- Body Material Thickness
- 14 ga
- Nominal Depth
- 12 in
- Overall Depth
- 12 in
- Cover Material Thickness
- 14 ga
- Nominal Height
- 42 in
- Nominal Width
- 30 in
- Panel Height
- 39 in
- Overall Height
- 42 in
- Panel Width
- 27 in
- Usable Opening Depth
- 12 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.