Electrical Enclosure
- Mfr # 1418T12LP
- Zoro # G024152249
product price:Â
$
1,772.99
/ea
Key Features
Overall Width
36 in
Panel Width
33 in
Closure Method
Clamps
Compatible Panel Model Number
18G5733, 18P5733
Nominal Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418T12LP
- Zoro #
- G024152249
- UPC #
- 623980353982
- Country of Origin
- Canada
Dimensions
- Overall Width
- 36 in
- Panel Width
- 33 in
- Nominal Width
- 36 in
- Cover Material Thickness
- 14 ga
- Panel Height
- 57 in
- Nominal Depth
- 12 in
- Body Material Thickness
- 14 ga
- Overall Depth
- 12 in
- Nominal Height
- 60 in
- Overall Height
- 60 in
- Usable Opening Depth
- 12 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.