Shop HAMMOND
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electrical Enclosure
- Mfr # 1418T16LP
- Zoro # G424152511
product price:Â
$
1,997.99
/ea
Key Features
Cover Material Thickness
14 ga
Overall Depth
16 in
Panel Width
33 in
Standards
CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418T16LP
- Zoro #
- G424152511
- UPC #
- 623980371719
- Country of Origin
- Canada
Dimensions
- Cover Material Thickness
- 14 ga
- Overall Depth
- 16 in
- Panel Width
- 33 in
- Overall Width
- 36 in
- Panel Height
- 57 in
- Body Material Thickness
- 14 ga
- Nominal Depth
- 16 in
- Overall Height
- 60 in
- Nominal Width
- 36 in
- Nominal Height
- 60 in
- Usable Opening Depth
- 16 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.