Electrical Enclosure
- Mfr # 1418U24LP
- Zoro # G024152089
product price:Â
$
2,334.99
/ea
Key Features
Color
Gray
Overall Width
30 in
Panel Width
27 in
Includes Knockouts
Knockouts Not Included
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418U24LP
- Zoro #
- G024152089
- UPC #
- 623980354064
- Country of Origin
- Canada
Dimensions
- Overall Width
- 30 in
- Panel Width
- 27 in
- Body Material Thickness
- 14 ga
- Panel Height
- 69 in
- Nominal Width
- 30 in
- Overall Height
- 72 in
- Overall Depth
- 24 in
- Nominal Height
- 72 in
- Nominal Depth
- 24 in
- Cover Material Thickness
- 14 ga
- Usable Opening Depth
- 24 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.