Shop HAMMOND
See all product information
Create Account
Electrical Enclosure
- Mfr # 1418KK8LP
- Zoro # G624152564
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Finish
ANSI 61 Powder
Body Material Thickness
14 ga
Panel Height
27 in
Nominal Depth
8 in
Overall Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418KK8LP
- Zoro #
- G624152564
- UPC #
- 623980352534
- Country of Origin
- Canada
Dimensions
- Body Material Thickness
- 14 ga
- Panel Height
- 27 in
- Nominal Depth
- 8 in
- Overall Depth
- 8 in
- Overall Height
- 30 in
- Nominal Height
- 30 in
- Panel Width
- 27 in
- Overall Width
- 30 in
- Cover Material Thickness
- 14 ga
- Nominal Width
- 30 in
- Usable Opening Depth
- 8 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.