
Electrical Enclosures, 20 in H, 12 in D, 20 in W, Steel
Mfr # ESD202012WCG
Zoro # G412427867
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
12 in
Enclosure Material
Steel
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESD202012WCG
Zoro #
G412427867
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Enclosure Material
Steel
Metallic / Non-Metallic
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.