Enclosure Accessory, 1418FS and HN4FS Series Enclosures Steel

  • Mfr # 1418WFHP

  • Zoro # G510889147


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

For Use With
1418FS and HN4FS Series Enclosures
Height
61-1/4 in
Material
Steel
Color
White
Additional Description
Panel Rails, Fits 72 x 24 Full Ht - Steel/Wht
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418WFHP
Zoro #
G510889147
UPC #
62398037350
Country of Origin
Canada

Dimensions

Height
61-1/4 in

Details

Item
Rack Rail
For Use With
1418FS and HN4FS Series Enclosures
Material
Steel
Color
White
Additional Description
Panel Rails, Fits 72 x 24 Full Ht - Steel/Wht
Features
Provides 19" or 24" mounting capability; Sold in pairs; Formed from 10 gauge steel; Drilled and tapped 10-32 to EIA spacing of 0.5" - 0.63" - 0.63" - 0.5"; Compatible with 1418FS and HN4FS enclosures; Finished in white.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.