Zoro Homepage

Enclosure Accessory, PJ12106 Steel

  • Mfr # 14B10

  • Zoro # G710893654


product price: $25.89
/ea

Key Features

For Use With
PJ12106
Width
9 in
Material
Steel
Color
White
Features
Used to provide convenient mounting for terminal blocks in 1414 Series enclosures and some sizes of "PJ" Series enclosures; Finished in white.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14B10
Zoro #
G710893654
UPC #
62398033880
Country of Origin
Canada

Dimensions

Width
9 in

Details

Item
Terminal Bracket
For Use With
PJ12106
Material
Steel
Color
White
Features
Used to provide convenient mounting for terminal blocks in 1414 Series enclosures and some sizes of "PJ" Series enclosures; Finished in white.
Additional Description
Terminal Bracket - Qty 2 - Fits 10" w encl - Steel/Wht
Terminal Strap
1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
Bracket Assembly
Each kit consists of two brackets; "C" channel construction provides easy alignment of terminal straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.