Zoro Homepage

GROUND KIT JUNCTION/PULL BOX

  • Mfr # CGK

  • Zoro # G910889495


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Dimension
0.44 in. H x 1.3 in. W x 0.31 in. L
Height
0.44 in
Width
1.3 in
Application
Designed for use with aluminum and copper conductors.
Construction
Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGK
Zoro #
G910889495
UPC #
62398026163
Country of Origin
Canada

Dimensions

Dimension
0.44 in. H x 1.3 in. W x 0.31 in. L
Height
0.44 in
Width
1.3 in
Length
0.31 in

Details

Item
Grounding Kit Junction/Pull Boxes
Application
Designed for use with aluminum and copper conductors.
Construction
Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware.
Additional Description
Grounding Kit Junction/Pull Boxes
Standards
CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.