Zoro Homepage

GROUNDING KIT 70 A, 125 A

  • Mfr # CGK125

  • Zoro # G310891524


product price: $20.89
/ea

Key Features

Standards
CSA Certified
Application
Designed for use with aluminum and copper conductors.
Construction
Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware.
Additional Description
Grounding Kit 70 A, 125 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGK125
Zoro #
G310891524
UPC #
62398026388
Country of Origin
Canada

Details

Item
Accessories
Standards
CSA Certified
Application
Designed for use with aluminum and copper conductors.
Construction
Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware.
Additional Description
Grounding Kit 70 A, 125 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.