Handle Electrical Enclosure, 24 in H, 10 in D, 20 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW242010SSHK

  • Zoro # G216282419


product price:  $1,677.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
10 in
Enclosure Material
Stainless Steel
Mounting
Wall
Nominal Width
20 in
Nominal Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW242010SSHK
Zoro #
G216282419
UPC #
623980101132
Country of Origin
Canada

Dimensions

Nominal Depth
10 in
Nominal Width
20 in
Nominal Height
24 in
Overall Height
24 in
Overall Width
20 in
Panel Height
21 in
Panel Width
17 in
Overall Depth
10 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Enclosure Material
Stainless Steel
Mounting
Wall
Finish
Smooth Brushed
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Closure Method
Handle
Cover Style
Solid
Color
Silver
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Item
Electrical Enclosure
Cover Closure Type
Hinged
IP Rating
IP66
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Compatible Panel Model Number
18P2117

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.