Handle Electrical Enclosure, 24 in H, 8 in D, 16 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW24168SSHK

  • Zoro # G516282430


product price:  $1,438.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Nominal Width
16 in
Closure Method
Handle
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW24168SSHK
Zoro #
G516282430
UPC #
623980101026
Country of Origin
Canada

Dimensions

Overall Height
24 in
Nominal Width
16 in
Nominal Depth
8 in
Nominal Height
24 in
Panel Height
21 in
Cover Material Thickness
14 ga
Overall Width
16 in
Body Material Thickness
14 ga
Panel Width
13 in
Overall Depth
8 in

Details

Item
Electrical Enclosure
Closure Method
Handle
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Color
Silver
Enclosure Material
Stainless Steel
Cover Style
Solid
Cover Closure Type
Hinged
Finish
Smooth Brushed
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Compatible Panel Model Number
18P2113
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products