Handle Electrical Enclosure, 24 in H, 8 in D, 20 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW24208SSHK
Zoro # G716282438
product price:Â $1,631.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
24 in
Cover Style
Solid
Cover Closure Type
Hinged
Nominal Depth
8 in
Closure Method
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW24208SSHK
Zoro #
G716282438
UPC #
623980101033
Country of Origin
Canada
Dimensions
Nominal Height
24 in
Nominal Depth
8 in
Nominal Width
20 in
Overall Height
24 in
Panel Height
21 in
Cover Material Thickness
14 ga
Overall Width
20 in
Overall Depth
8 in
Panel Width
17 in
Body Material Thickness
14 ga
Details
Item
Electrical Enclosure
Cover Style
Solid
Cover Closure Type
Hinged
Closure Method
Handle
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
IP Rating
IP66
Enclosure Material
Stainless Steel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Finish
Smooth Brushed
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
18P2117
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.