Handle Electrical Enclosure, 30 in H, 10 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW302410SSHK
Zoro # G716282377
product price:Â $2,288.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Enclosure Material
Stainless Steel
Overall Height
30 in
Nominal Width
24 in
Closure Method
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW302410SSHK
Zoro #
G716282377
UPC #
623980101149
Country of Origin
Canada
Dimensions
Overall Height
30 in
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
Body Material Thickness
14 ga
Panel Height
27 in
Overall Width
24 in
Cover Material Thickness
14 ga
Overall Depth
10 in
Panel Width
21 in
Details
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Item
Electrical Enclosure
Enclosure Material
Stainless Steel
Closure Method
Handle
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Style
Solid
Color
Silver
IP Rating
IP66
Cover Closure Type
Hinged
Finish
Smooth Brushed
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Compatible Panel Model Number
18P2721
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.