18.031 inch H, 5.905 inch D, 15.039 inch W, 316L
Mfr # 1195010000
Zoro # G414738732
product price:Â $2,233.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15.039 inch
Nominal Height
18.031 inch
Nominal Depth
5.905 inch
Enclosure Material
316L
Color
silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1195010000
Zoro #
G414738732
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
15.039 inch
Nominal Height
18.031 inch
Nominal Depth
5.905 inch
Details
Enclosure Material
316L
Color
silver
Finish
Electropolished
Description
Klippon TB MH Terminal Box - Multi Hinge, Empty enclosure, stainless steel enclosure, Height: 458 mm, Width: 382 mm, Depth: 150 mm, Gland plates: Bottom, Material: Stainless steel 1.4404 316L, electropolished, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.