Handle Electrical Enclosure, 30 in H, 16 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW302416SSHK
Zoro # G316282395
product price:Â $2,590.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW302416SSHK
Zoro #
G316282395
UPC #
623980101262
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
16 in
Overall Height
30 in
Overall Width
24 in
Panel Height
27 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Depth
16 in
Panel Width
21 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Stainless Steel
Closure Method
Handle
Cover Closure Type
Hinged
Color
Silver
Finish
Smooth Brushed
Cover Style
Solid
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
18P2721
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.