Handle Electrical Enclosure, 36 in H, 10 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW362410SSHK

  • Zoro # G316282432


product price:  $2,390.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Cover Style
Solid
Nominal Depth
10 in
Enclosure Material
Stainless Steel
Nominal Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW362410SSHK
Zoro #
G316282432
UPC #
623980101156
Country of Origin
Canada

Dimensions

Nominal Depth
10 in
Nominal Height
36 in
Nominal Width
24 in
Overall Height
36 in
Body Material Thickness
14 ga
Overall Depth
10 in
Cover Material Thickness
14 ga
Overall Width
24 in
Panel Width
21 in
Panel Height
33 in

Details

IP Rating
IP66
Cover Style
Solid
Enclosure Material
Stainless Steel
Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Cover Closure Type
Hinged
Closure Method
Handle
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Compatible Panel Model Number
18P3321

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.