Handle Electrical Enclosure, 36 in H, 12 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW363612SSHK

  • Zoro # G216282426


product price:  $3,032.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Nominal Height
36 in
Nominal Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW363612SSHK
Zoro #
G216282426
UPC #
623980101224
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
Overall Height
36 in
Panel Height
33 in
Cover Material Thickness
14 ga
Overall Depth
12 in
Panel Width
33 in
Body Material Thickness
14 ga
Overall Width
36 in

Details

Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Item
Electrical Enclosure
Enclosure Material
Stainless Steel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Finish
Smooth Brushed
Cover Style
Solid
IP Rating
IP66
Closure Method
Handle
Color
Silver
Compatible Panel Model Number
18P3333
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.