Handle Electrical Enclosure, 36 in H, 12 in D, 42 in W, 12, Steel

  • Mfr # 1422UV12

  • Zoro # G616282477


product price: $1,709.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Nominal Height
36 in
Nominal Width
42 in
Includes
Removable Inner Panel
Color
Gray
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422UV12
Zoro #
G616282477
UPC #
623980410197
Country of Origin
Canada

Dimensions

Nominal Height
36 in
Nominal Width
42 in
Overall Height
36 in
Nominal Depth
12 in
Panel Width
39 in
Panel Height
33 in
Overall Depth
12 in
Cover Material Thickness
12 ga
Overall Width
42 in
Body Material Thickness
14 ga

Details

Includes
Removable Inner Panel
Color
Gray
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Closure Method
Handle
IP Rating
IP54
Cover Style
Solid
Mounting
Wall
NEMA Enclosure Rating
12
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.