Handle Electrical Enclosure, 42 in H, 12 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW423612SSHK
Zoro # G816282406
product price:Â $3,361.99
/eaKey Features
Nominal Width
36 in
IP Rating
IP66
Nominal Depth
12 in
Cover Style
Solid
Closure Method
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW423612SSHK
Zoro #
G816282406
UPC #
623980101231
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Depth
12 in
Overall Height
42 in
Nominal Height
42 in
Panel Width
33 in
Cover Material Thickness
14 ga
Overall Width
36 in
Overall Depth
12 in
Body Material Thickness
14 ga
Panel Height
39 in
Details
IP Rating
IP66
Cover Style
Solid
Closure Method
Handle
Item
Electrical Enclosure
Color
Silver
Finish
Smooth Brushed
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Cover Closure Type
Hinged
Enclosure Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
18P3933
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.