Handle Electrical Enclosure, 48 in H, 13 in D, 48 in W, 12, Steel

  • Mfr # 1422WW12

  • Zoro # G716282513


product price: $2,255.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Closure Method
Handle
Enclosure Material
Steel
Nominal Width
48 in
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422WW12
Zoro #
G716282513
UPC #
623980410258
Country of Origin
Canada

Dimensions

Nominal Width
48 in
Overall Height
48.13 in
Nominal Height
48 in
Nominal Depth
13 in
Panel Width
44 in
Cover Material Thickness
12 ga
Panel Height
44 in
Overall Depth
12.69 in
Body Material Thickness
14 ga
Overall Width
48.06 in

Details

Color
Gray
Closure Method
Handle
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Mounting
Wall
Cover Style
Solid
NEMA Enclosure Rating
12
Item
Electrical Enclosure
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Cover Closure Type
Hinged
IP Rating
IP54
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.