Handle Electrical Enclosure, 60 in H, 11 in D, 48 in W, 12, 13, 3R, 4, Steel

  • Mfr # HN4FM604810

  • Zoro # G216282365


product price:  $4,207.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Depth
11 in
Closure Method
Handle
Includes
Removable Inner Panel
Color
Gray
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN4FM604810
Zoro #
G216282365
UPC #
623980637518
Country of Origin
Canada

Dimensions

Nominal Depth
11 in
Nominal Height
60 in
Overall Height
60.13 in
Nominal Width
48 in
Overall Depth
10.69 in
Body Material Thickness
12 ga
Panel Height
56 in
Panel Width
44 in
Overall Width
48.06 in

Details

Closure Method
Handle
Includes
Removable Inner Panel
Item
Electrical Enclosure
Color
Gray
Finish
ANSI 61 Powder Coated
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4 and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4 and 12, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
IP Rating
IP66
Cover Style
Solid
Cover Closure Type
Hinged
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.